Abbotsford
FESQSY850

FESTO INC 130809 QSY-8-50 push-in Y-connector

Price $4.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130809

Description

push-in Y-connector QSY-8-50 Size=Standard, Nominal size=4,6 mm, Assembly position=Any, Container size=50, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 8 mm Connection Type Tube x Tube
Material PBT Color Blue
Type Standard Dimensions 5.7 mm dia x 42.4 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

50 - UNIT - (50)