Abbotsford
FESQSY8650

FESTO INC 130813 QSY-8-6-50 push-in Y-connector

Price $4.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130813

Description

push-in Y-connector QSY-8-6-50 reducing. Size=Standard, Nominal size=3,2 mm, Assembly position=Any, Container size=50, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 8 x 6 mm Connection Type Tube x Tube
Material PBT Color Blue
Type Reducing, Standard Dimensions 3.2 mm dia x 42.5 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

50 - UNIT - (50)