Abbotsford
FESQSYG1410

FESTO INC 186185 QSY-G1/4-10 push-in Y-fitting

Price $21.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:186185

Description

push-in Y-fitting QSY-G1/4-10 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=7,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Y-Fitting
Connection Size 10 mm Connection Type MNPT x Tube
Material PBT Color Blue
Type 360° Orientable, Standard Dimensions 7.2 mm dia x 50.3 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)