Abbotsford
FESQSYG3812

FESTO INC 186187 QSY-G3/8-12 push-in Y-fitting

Price $23.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:186187

Description

push-in Y-fitting QSY-G3/8-12 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=8,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Y-Fitting
Connection Size 12 mm Connection Type MNPT x Tube
Material PBT Color Blue
Type 360° Orientable, Standard Dimensions 8.4 mm dia x 56.8 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)