Abbotsford
HOFATEMHUM

HOFFMAN ATEMHUM Hygrotherm electronic plast gry 3.03x2.36x1.69in

Price $759.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ATEMHUM
Documents Documents

Description

Electronic hygrotherm with high switching capacity. Temperature (32-140 °F) and humidity (50 to 90% RH) adjustment. Optical function displays (LED) in each control. Mounting clip for 35 mm DIN rail. Change-over contact (relay). Operating voltage is AC 100-240 V with maximum switching capacity of 10 A resistive / 1.6 A inductive at AC 240 V.


Temperature (32-140 F) and humidity (50%-90% RH) adjustment

High switching capacity

Optical function displays (LED) in each control

Mounting clip for 35-mm DIN rail

Change-over contact (relay)

Connection is a 5-pole terminal for AWG 14 max (2.5-mm square); clamping torque .5 Nm (4.4 in-lbs) maximum

Plastic housing UL94V-0

Vertical mounting

Operating voltage is AC 100-240 V with maximum switching capacity of 10 A resistive / 1.6 A inductive at AC 240 V

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Electronic Hygrotherm with Thermostat Type Cooling Accessories
Switch Action 1 CO Voltage Rating 100 - 120 VAC
Amperage Rating 10 A Humidity Range 50 - 90%
Mounting Type DIN Rail Color Gray
Temperature Rating 32 - 140 °F Dimensions 3.03 x 2.36 x 1.69 in
Standards CE Certified, cURus E164102 Application For Controls and Drives, Power Distribution
UPC 783510164478

Packages

1 - UNIT - 1