Abbotsford
HOFTHERM26C

HOFFMAN THERM26C FAN HEATER THERMOSTAT 230V C

Price $184.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:THERM26C
Documents Documents

Description

Mechanical thermostat for controlling filter fans and heaters. This Thermostat Controller, THERM26C item measures 2.64x1.97x1.50 inches with a material of Lt Gray, Plastic rated 230V Celcius.


Registers surrounding air and can switch inductive and resistive loads via snap-action contact

Clips for vertically mounting on 35 mm DIN rail (EN 60715)

An integrated resistor (RF) can be connected to improve the switch temperature difference

An integrated resistor (RF) can be connected to improve the switch temperature difference

Specifications

Brand Name nVent Hoffman Color Gray
UPC 783510359249

Packages

1 - UNIT - 1