Abbotsford
ERFEF40240SMG

EUROFASE EF40240SMG 39-inch 4000W 240V EF40 Series Dual Element Electric Patio Heater, Stainless Steel

Price $1,270.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:EF40240SMG

Description

The EF40 is a 39-inch 4000 watt single-element heater designed to deliver powerful, even heat across an area of approximately 8 feet by 10 feet (80 sq.ft.). Perfect for larger patios, commercial terraces, and outdoor entertainment spaces, it ensures comfort in expansive environments.Recommended for installation at heights up to 10 feet, the EF40 combines broad heat distribution with sleek, minimalist styling that integrates effortlessly into any outdoor setting.Built for lasting use with precise heating capabilities, the EF40 balances functionality with aesthetics, providing reliable warmth and an elevated lifestyle experience year-round.

Specifications

Voltage Rating 240V Amperage Rating 16.7A
Wattage 4000W Housing Material 316 Stainless Steel
Color/Finish Stainless Steel Dimensions 39.37 inch (L) x 9.36 inch (W) x 8.18 inch (H)
Application For larger patios, commercial terraces, and outdoor entertainment spaces, it ensures comfort in expansive environments. Heating Area 80 Sq. Ft.

Packages

1 - UNIT - 1