Abbotsford
STLCBB12101W

STELPRO DESIGN INC CBB12101W SLOPED COMM. BASEB. WHITE 1000W 120V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:CBB12101W
Documents Documents

Description

The CBB was designed to provide optimal heating output in public areas, such as shopping centres, schools, day care centres, and hospitals. This high profile baseboard heater is durable enough to meet the needs of schools and other densely-populated buildings. The CBB is available in several watt densities. Nothing warms you up like the CBB!

Specifications

Brand Name STELPRO Voltage Rating 120 V
Phase 1 Wattage 1,000 Watt
Housing Material Steel Application Commercial; Industrial
UPC 626296135525

Packages

1 - UNIT - 1