Abbotsford
STLCBB21178W

STELPRO DESIGN INC CBB21178W SLOPED COMM. BASEB. WHITE 1750W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:CBB21178W
Documents Documents

Description

The CBB delivers peak performance in public spaces such as shopping malls, schools, daycares and hospitals. Taller and stronger than a standard baseboard, this baseboard is perfect for high-traffic areas because it generates better convection. Here’s to heating things up!

Specifications

Brand Name Stelpro Voltage Rating 208 V
Phase 1 Wattage 1750 W
Housing Material Steel Application Commercial, Industrial
UPC 626296006849

Packages

1 - UNIT - 1