Abbotsford
STLCBB6058W

STELPRO DESIGN INC CBB6058W SLOPED COMM. BASEB. WHITE 500W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:CBB6058W
Documents Documents

Description

The CBB delivers peak performance in public spaces such as shopping malls, schools, daycares and hospitals. Taller and stronger than a standard baseboard, this baseboard is perfect for high-traffic areas because it generates better convection. Here’s to heating things up!

Specifications

Brand Name Stelpro Sub Brand CBB
Voltage Rating 208 V Phase 1
Wattage 500 W Housing Material Steel
Application Commercial, Industrial UPC 626296026472

Packages

1 - UNIT - 1