Abbotsford
STLCBF6052W

STELPRO DESIGN INC CBF6052W COMM. BASEB. WHITE 500W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:CBF6052W
Documents Documents

Description

The CBF model is designed for recessed installation in commercial buildings, public areas and other facilities with limited wall space. Thanks to the many options available, this baseboard can be mounted individually or continuously for a more attractive visual effect.


Rugged casing, specifically designed for high-traffic public areas

Can be recessed directly under windows

149 mm (1/4 in.) openings that restrict access to the elements. Safer casing.

Available in three watt densities. Meets all your needs.

Blank sections, pedestals and finished backs available. Customizable installation.

Specifications

Brand Name Stelpro Voltage Rating 240 V
Phase 1 Wattage 500 W
Housing Material Steel Application Commercial, Industrial
UPC 626296009215

Packages

1 - UNIT - 1