Abbotsford
STLALUX109041SW

STELPRO ALUX109041SW ALUMINUM MINI ARCH. BASEBOARD SOFT WHITE 450W 120V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX109041SW
Documents Documents
Country of origin:Canada

Description

Specifications

Brand Name Stelpro Voltage Rating 120 V
Phase 1 Wattage 450 W
Housing Material Steel Application Commercial, Industrial
UPC 626296596296

Packages

1 - UNIT - 1