Description
Specifications
| Brand Name | Stelpro | Voltage Rating | 208 V |
| Phase | 1 | Wattage | 300 W |
| Housing Material | Steel | Application | Commercial, Industrial |
| UPC | 626296508411 |
Packages
| 1 - UNIT - 1 |
| Brand Name | Stelpro | Voltage Rating | 208 V |
| Phase | 1 | Wattage | 300 W |
| Housing Material | Steel | Application | Commercial, Industrial |
| UPC | 626296508411 |
| 1 - UNIT - 1 |