Abbotsford
STLALUX112048SW

STELPRO DESIGN INC ALUX112048SW ALUMINUM MINI ARCH. BASEBOARD SOFT WHITE 400W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:ALUX112048SW
Documents Documents

Description

Specifications

Brand Name Stelpro Voltage Rating 208 V
Phase 1 Wattage 400 W
Housing Material Steel Application Commercial, Industrial
UPC 626296508442

Packages

1 - UNIT - 1