Abbotsford
STLALUX112048W

STELPRO DESIGN INC ALUX112048W ALUMINUM MINI ARCH. BASEBOARD WHITE 400W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:ALUX112048W
Documents Documents

Description

This small electric baseboard was designed to meet the highest expectations of designers, planners, architects and engineers. Thanks to its compact dimensions, the ALUX1 series can be installed in unconventional locations where it was previously impossible to install a baseboard. It discreetly blends into the décor while meeting the most stringent design standards. Sturdiness, performance and elegance describe the ALUX1 in a nutshell.


Extruded aluminum front and top cover with a unique, luxury design

Extremely solid, impact and rust resistant

Versatile ; Adapts to any building’s architecture

Personalized installation ; blank sections, pedestals and finished backs available

Specifications

Brand Name Stelpro Voltage Rating 208 V
Phase 1 Wattage 400 W
Housing Material Steel Application Commercial, Industrial
UPC 626296499870

Packages

1 - UNIT - 1