Abbotsford
STLALUX124121SW

STELPRO ALUX124121SW ALUMINUM MINI ARCH. BASEBOARD SOFT WHITE 1200W 120V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX124121SW
Documents Documents
Country of origin:Canada

Description

Specifications

Brand Name Stelpro Voltage Rating 120 V
Phase 1 Wattage 1200 W
Housing Material Steel Application Commercial, Industrial
UPC 626296596449

Packages

1 - UNIT - 1