Abbotsford
STLALUX221106W

STELPRO DESIGN 82-11/16 inch 1050W 600V ALUX2 Series Mini Architectural Baseboard, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX221106W
Country of origin:Canada

Description

Here is a mini architectural baseboard you will not soon forget: the ALUX2 from the ALUX™ series, designed to be installed below large windows, patio doors or bay windows. In addition to not cluttering the room, it controls cold air infiltration and condensation due to its ability to act as a hot air curtain. Its unique style and aluminum extrusion not only make it durable but also ensures it complements any room. Ideal for below large windows, patio doors or bay windows, kitchens, offices, solariums.

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Mini Architectural
Voltage Rating 600 V Phase 1
Series/Model ALUX2 Wattage 1050 W
Housing Material Steel Color/Finish White
Mounting Type Surface Dimensions 82-11/16 in L x 3-1/16 in W x 3 in D
Weight 18.1 lb Standards CSA Certified
Application For Below Large Window, Patio Door or Bay Window, Kitchen, Office, Solarium UPC 626296372753

Packages

1 - UNIT - 1