Abbotsford
STLALUX412163W

STELPRO DESIGN 47-1/4 inch 1600W 347V ALUX4 Series Aluminum Architectural Baseboard (Medium Density - 400W Per Linear Foot), White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX412163W
Country of origin:Canada

Description

The ALUX4 is an impressive blend of contemporary design and superior performance. Its durable steel cabinet is decorated with an elegant aluminum grille and offers a remarkable heat density of 400 W per linear foot. Its unique airflow configuration compliments its appearance making it the leader in its class and a popular choice for professionals in the industry. Ideal for shopping malls, hospitals, offices, hotels, lobbies, hallways.

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Architectural
Voltage Rating 347 V Phase 1
Series/Model ALUX4 Wattage 1600 W
Housing Material Steel Color/Finish White
Mounting Type Surface Dimensions 47-1/4 in L x 6-25/32 in W x 4-3/8 in D
Weight 17 lb Standards CSA Certified
Application For Shopping Mall, Hospital, Office, Hotel, Lobby, Hallway UPC 626296435687

Packages

1 - UNIT - 1