Abbotsford
STLB1002BK

STELPRO DESIGN INC B1002BK BASEBOARD BLACK 1000W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:B1002BK
Documents Documents

Description

Easily recognizable by its rounded corners, our Brava baseboard is the most popular and favourite on the market. As an added bonus, its unique design free of end caps and with a monocoque base ensures its sturdiness and durability.

Specifications

Brand Name Stelpro Sub Brand Brava™
Item Name Electric Baseboard Heater with Thermostat Type Round Corner
Voltage Rating 240 V Wattage 1000 W
Housing Material Metal Color/Finish Black
Dimensions 47 in L UPC 626296225240

Packages

1 - UNIT - 1