Abbotsford
STLB1252BK

STELPRO DESIGN INC B1252BK BASEBOARD BLACK 1250W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:B1252BK

Description

Easily recognizable by its rounded corners, our Brava baseboard is the most popular and favourite on the market. As an added bonus, its unique design free of end caps and with a monocoque base ensures its sturdiness and durability.

Specifications

Brand Name Stelpro Sub Brand Brava™
Item Name Electric Baseboard Heater with Thermostat Type Round Corner
Voltage Rating 240 V Wattage 1250 W
Housing Material Metal Color/Finish Black
Dimensions 57 in L UPC 626296224472

Packages

1 - UNIT - 1