Abbotsford
STLB1253W

STELPRO DESIGN INC B1253W Baseboard Heater 1250 W, 1 PH, 347 V

Price $154.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:B1253W
Documents Documents

Description

The B series is designed for residential and commercial installations requiring a baseboard heating. Available in compact rounded edge with voltage from (120 to 600V) and calorific value from 300 @ 2500 watts.It is made of painted steel epoxy white or almond without control but several options are available (thermostat cursor or relay low voltage w/o transformer)


Rounded corners

Quick and easy installation

Rugged casing : one-piece construction

Specifications

Brand Name Stelpro Sub Brand BRAVA
Item Name Baseboard Heater Voltage Rating 347 V
Phase 1 Wattage 1250 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 1454 mm L x 1454 mm W x 146 mm H x 65 mm D
Application For Commercial, Industrial use UPC 626296184752

Packages

1 - UNIT - 1