Abbotsford
STLBA2008W

STELPRO DESIGN INC BA2008W Bella™ Baseboard Heater High-End, Standard Density 2000 W, 1 PH, 208 V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:BA2008W
Documents Documents

Description

Bellaâ„¢ High end baseboard. Extruded aluminium front cover with striking end caps. Extremely solid, impact and rust resistant. Ideal for kitchen, living room, bedroom, basement, business, office. Standard white colour. Epoxy polyester powercoat. 22 gauge steel cabinet. Extruded aluminium front cover with a thickness equivalent to 11 gauge with molded and curved end-caps. Discrete air inlet, air enters through the front of the unit and exits from the top. Thermal protection with automatic reset. Full-length wireway. Wall thermostat the use of an electronic thermostat is strongly recommended floor mounted. Wiring compartment at both ends of unit.

Specifications

Brand Name Stelpro Sub Brand Bella™
Item Name Baseboard Heater Type High-End, Standard Density
Voltage Rating 208 V Phase 1
Series/Model BA Wattage 2000 W
BTU Rating 6825 Btu Housing Material Steel Cabinet, Aluminum Front Cover
Color/Finish White Mounting Type Floor
Dimensions 84-13/16 in Weight 16.9 lb
Application For Residential, Kitchen, Living Room, Bedroom, Basement, Office UPC 626296371381

Packages

1 - UNIT - 1