Abbotsford
STLBAL0452W

STELPRO BAL0452W ALUMINUM BASEBOARD LOW DENSITY WHITE 450W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:BAL0452W
Documents Documents
Country of origin:Canada

Description

The high-end BELLATM baseboard is undoubtedly the most beautiful offered on the market. Its breathtaking design and sturdy facade made of an aluminum extrusion make it the ideal choice for residential and commercial locations. The BELLATM is available in a choice of two densities: 150 W or 250 W per linear foot.


Neat high-end finishing

Extremely sturdy and impact and rust resistant thanks to its extruded aluminum construction

Suitable for residential and commercial applications

Completely silent

Specifications

Brand Name STELPRO Voltage Rating 208/240 V
Phase 1 Wattage 340/450 Watt
Housing Material Steel Application Residential
UPC 626296292969

Packages

1 - UNIT - 1