Abbotsford
STLBAL0602W

STELPRO DESIGN INC BAL0602W ALUMINUM BASEBOARD LOW DENSITY WHITE 600W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:BAL0602W
Documents Documents

Description

The high-end Bella baseboard is aptly named. Its breathtaking design makes it one of the most striking in the industry. Its sturdy extruded aluminum façade makes it ideal for residential and commercial applications. Finally, because it comes in a wide range of power ratings, you can choose the best one to meet your needs.


Neat high-end finishing

Extremely sturdy and impact and rust resistant thanks to its extruded aluminum construction

Suitable for residential and commercial applications

Completely silent

Specifications

Brand Name Stelpro Voltage Rating 208/240 V
Phase 1 Wattage 450/600 W
Housing Material Steel Application For Residential use
UPC 626296292976

Packages

1 - UNIT - 1