Abbotsford
STLBAL1052W

STELPRO DESIGN INC BAL1052W ALUMINUM BASEBOARD LOW DENSITY WHITE 1050W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:BAL1052W

Description

The high-end BELLATM baseboard is undoubtedly the most beautiful offered on the market. Its breathtaking design and sturdy facade made of an aluminum extrusion make it the ideal choice for residential and commercial locations. The BELLATM is available in a choice of two densities: 150 W or 250 W per linear foot.


Neat high-end finishing

Extremely sturdy and impact and rust resistant thanks to its extruded aluminum construction

Suitable for residential and commercial applications

Completely silent

Specifications

Brand Name STELPRO Voltage Rating 208/240 V
Phase 1 Wattage 790/1,050 Watt
Housing Material Steel Application Residential
UPC 626296293003

Packages

1 - UNIT - 1