Abbotsford
STLBAL1201W

STELPRO DESIGN INC BAL1201W ALUMINUM BASEBOARD LOW DENSITY WHITE 1200W 120V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:BAL1201W
Documents Documents

Description

The high-end Bella baseboard is aptly named. Its breathtaking design makes it one of the most striking in the industry. Its sturdy extruded aluminum façade makes it ideal for residential and commercial applications. Finally, because it comes in a wide range of power ratings, you can choose the best one to meet your needs.


Neat high-end finishing

Extremely sturdy and impact and rust resistant thanks to its extruded aluminum construction

Suitable for residential and commercial applications

Completely silent

Specifications

Brand Name Stelpro Voltage Rating 120 V
Phase 1 Wattage 1200 W
Housing Material Steel Application For Residential use
UPC 626296371817

Packages

1 - UNIT - 1