Abbotsford
STLDBI24208W

STELPRO DESIGN INC DBI24208W ALUMINUM DRAFT BARRIER WHITE 2000W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:DBI24208W

Description

Designers, architects and decor afficionados alike will appreciate this electric baseboard heater whose clean, unobtrusive lines make it a heating showpiece. It can be wall mounted, placed on the floor or installed on pedestals. Consider the DBI for use in offices, conference rooms, entryways, commercial buildings, schools or hospitals. Enjoy the benefits of heating efficiency without sacrificing aesthetics.

Specifications

Brand Name STELPRO Voltage Rating 208 V
Phase 1 Wattage 2,000 Watt
Housing Material Steel Application Commercial; Industrial
UPC 626296041765

Packages

1 - UNIT - 1