Abbotsford
STLSPDH15078W

STELPRO SPDH15078W SM PATIO DOOR HEATER WHITE 750W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SPDH15078W
Documents Documents
Country of origin:Canada

Description

The SPDH mini baseboard series has made a name for itself in the heating sector. It’s designed to be installed under a patio door and is trample resistant. Despite its small size, its rounded front rim makes it surprisingly sturdy.


Compact and sturdy (3" x 3"), perfect below patio doors and large windows

Low density ; 150 W per linear foot

Blank sections, pedestals and finished backs available. Customizable installation.

Specifications

Brand Name Stelpro Voltage Rating 208 V
Phase 1 Wattage 750 W
Housing Material Steel Application Commercial, Industrial
UPC 626296112168

Packages

1 - UNIT - 1