Abbotsford
STLPDH0502W

STELPRO PDH0502W Baseboard Heater 500/375 W, 1 PH, 208/240 V

Price $462.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:PDH0502W
Country of origin:Canada

Description

Patio door heater. Robust can be used as a step under the patio door (4 x 4 inch). No condensation build-up eliminates any condensation build-up from the patio door. Curtain of warm air creates a curtain of warm air to cover the glass surface, inhibiting cold air infiltration. Blank sections available for peripheric heating. Epoxy-polyester powder coat finish. 4 x 4 inch compact profile. Solid, 18-gauge steel cabinet that may be used as a step. Thermal protection with automatic reset. Full-length wire way. Single tubular, stainless steel sheathed element with boxed aluminium fins for improved heat dissipation securely fastened at its center, floating in nylon sleeves at each end, eliminating expansion and contraction noises. Built-in thermostat accessible without removing front grill (optional). Low voltage relay kit (optional).


Solid construction

Designed specifically to prevent cold air entry from patio doors

Blank sections, pedestals and finished backs available – Customizable installation

Full-length wireway

Specifications

Brand Name Stelpro Sub Brand PDH
Item Name Baseboard Heater Voltage Rating 208/240 V
Phase 1 Wattage 500/375 W
Housing Material Steel Color/Finish White
Mounting Type Free-Hanging Dimensions 851 mm L x 851 mm W x 103 mm D x 103 mm H
Application For Patio Door, Commercial, Industrial use UPC 626296005347

Packages

1 - UNIT - 1