Abbotsford
STLPDH0752W

STELPRO DESIGN INC PDH0752W Baseboard Heater 750/560 W, 1 PH, 208/240 V

Price $492.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:PDH0752W

Description

PDH patio door heater is designed to be installed in front of a patio door, this heater will provide heat the whole length of the door or the window surface, inhibiting cold air infiltration and preventing condensation build-up. It has built-in thermostat which is accessible without removing front grill. It is constructed of 18-gauge steel and has thermal protection with automatic reset.


Solid construction

Designed specifically to prevent cold air entry from patio doors

Blank sections, pedestals and finished backs available – Customizable installation

Full-length wireway

Specifications

Brand Name Stelpro Sub Brand PDH
Item Name Baseboard Heater Voltage Rating 208/240 V
Phase 1 Wattage 750/560 W
Housing Material Steel Color/Finish White
Mounting Type Free-Hanging Dimensions 1219 mm L x 1219 mm W x 103 mm D x 103 mm H
Application For Patio Door, Commercial, Industrial use UPC 626296034613

Packages

1 - UNIT - 1