Abbotsford
STLPDH1008W

STELPRO DESIGN INC PDH1008W PATIO DOOR HEATER WHITE 1000W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:PDH1008W

Description

This PDH electric baseboard is designed to radiate constant heat near patio doors or bay windows. It creates a warm air curtain that rises across the entire width of the glass surface, preventing cold air infiltration and fogging. As robust as it is compact, it can even be used as a sill step.


Solid construction

Designed specifically to prevent cold air entry from patio doors

Blank sections, pedestals and finished backs available – Customizable installation

Full-length wireway

Specifications

Brand Name Stelpro Voltage Rating 208 V
Phase 1 Wattage 1000 W
Housing Material Steel Application Commercial, Industrial
UPC 626296005194

Packages

1 - UNIT - 1