Abbotsford
STLPDH1252W

STELPRO DESIGN INC PDH1252W Baseboard Heater 1250/940 W, 1 PH, 208/240 V

Price $602.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:PDH1252W

Description

PDH series is designed for installations below doors and patio doors that require an efficient heating while eliminating condensation build up, it releases heat at 150 watts per linear foot into 4 x 4 in unit. It is made of steel painted high quality epoxy available in white and almond (optional other finishes) with or without built-in thermostat or low voltage relay.


Solid construction

Designed specifically to prevent cold air entry from patio doors

Blank sections, pedestals and finished backs available – Customizable installation

Full-length wireway

Specifications

Brand Name Stelpro Sub Brand PDH
Item Name Baseboard Heater Voltage Rating 208/240 V
Phase 1 Wattage 1250/940 W
Housing Material Steel Color/Finish White
Dimensions 1829 mm L x 103 mm D x 103 mm H Application For Patio Door, Commercial, Industrial use
UPC 626296001400

Packages

1 - UNIT - 1