Abbotsford
STLSHC1501PW

STELPRO SHC1501PW CONVECTOR WHITE 1500W 120V WITH BUILT-IN ELECTRONIC THERMOSTAT PLUG 120V

Price $442.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SHC1501PW
Documents Documents
Country of origin:Canada

Description

Our SHC convector has rounded sides and beautiful modern lines that are sure to please you. It is available either with an ultra-accurate built-in electronic thermostat or without, leaving you the option to control it the way you want. This unit is good-looking, available in different colours and is offered in all voltages making it adaptable to both commercial and residential applications. A real gem!


Fits any budget

Contemporary look

Specifications

Brand Name Stelpro Voltage Rating 120 V
Amperage Rating 12.5 A Frequency Rating 60 Hz
Phase 1 Housing Material Steel
Application For Residential use UPC 626296385500

Packages

1 - UNIT - 1