Description
Electronic convector with an ultra-accurate built-in thermostat control type. This unit is good-looking has rounded edges and modern lines. Excellent value and blends in with all decors. Two stainless steel tubular sheathed elements isolated with nylon sleeves reducing expansion and contraction noises. Ideal for kitchen, living room, bedroom, office, basement and commercial building.
Specifications
| Brand Name | Stelpro | Voltage Rating | 208/240 V |
| Amperage Rating | 5.4/6.3 A | Frequency Rating | 60 Hz |
| Phase | 1 | Housing Material | Steel |
| Application | For Residential use | UPC | 626296365557 |
Packages
| 1 - UNIT - 1 |