Abbotsford
STLCF4008W

STELPRO DESIGN INC CF4008W CEIL. FAN WHITE 4000W 208V

Price $1,098.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:CF4008W
Documents Documents

Description

°STELPRO has the space-saving solution for heating small entryways, hallways and lobbies: the sturdy, reliable CF ceiling fan heater. Built to last, the CF pushes heat downward, mixing with the cold air below. It can be surface mounted or recessed into conventional ceilings, or recessed in suspended ceilings. Whether installed in an entryway or hallway, the CF has all the heat you need in an enclosed space.

Specifications

Brand Name Stelpro Sub Brand CF
Voltage Rating 208 V Frequency Rating 60 Hz
Phase 1 Wattage 4 kW
Housing Material Steel Application Commercial, Industrial
UPC 626296011300

Packages

1 - UNIT - 1