×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
STLCF6008CTW

STELPRO CF6008CTW CEIL. FAN WHITE B/I STAT 6000W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:CF6008CTW
Country of origin:Canada

Description

°STELPRO has the space-saving solution for heating small entryways, hallways and lobbies: the sturdy, reliable CF ceiling fan heater. Built to last, the CF pushes heat downward, mixing with the cold air below. It can be surface mounted or recessed into conventional ceilings, or recessed in suspended ceilings. Whether installed in an entryway or hallway, the CF has all the heat you need in an enclosed space.

Specifications

Brand Name Stelpro Voltage Rating 208 V
Frequency Rating 60 Hz Phase 1
Wattage 6 kW Housing Material Steel
Application Commercial, Industrial UPC 626296132081

Packages

1 - UNIT - 1