Abbotsford
STLCF6002CW

STELPRO DESIGN INC CF6002CW Force-Air Ceiling Heater 6000W 240V White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:CF6002CW

Description

The CF series is designed for commercial installation requiring a forced-air ceiling heating. Ideal for glassed-in vestibules and lobbies unable to accommodate wall heater, it is made from steel epoxy finish in version single or double fan 160 cfm.Offer in standard white or almond color finish (others customs finish available), available with or without 24 or240 V control and with or without built-in thermostat

Specifications

Brand Name Stelpro Sub Brand CF
Voltage Rating 208/240 V Frequency Rating 60 Hz
Phase 1 Wattage 4500/6000 W
Housing Material Steel Application Commercial, Industrial
UPC 626296011386

Packages

1 - UNIT - 1