Abbotsford
STLCF2008TW

STELPRO DESIGN INC CF2008TW CEIL. FAN WHITE B/I STAT 2000W 208V

Price $1,103.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:CF2008TW

Description

°STELPRO has the space-saving solution for heating small entryways, hallways and lobbies: the sturdy, reliable CF ceiling fan heater. Built to last, the CF pushes heat downward, mixing with the cold air below. It can be surface mounted or recessed into conventional ceilings, or recessed in suspended ceilings. Whether installed in an entryway or hallway, the CF has all the heat you need in an enclosed space.

Specifications

Brand Name Stelpro Voltage Rating 208 V
Frequency Rating 60 Hz Phase 1
Wattage 2000 W Housing Material Steel
Application Commercial, Industrial UPC 626296131657

Packages

1 - UNIT - 1