Abbotsford
STLCF2002C24W

STELPRO DESIGN INC CF2002C24W CEIL. FAN WHITE 24V 2000W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:CF2002C24W
Documents Documents

Description

The CF ceiling fan heater is sturdy and durable and is suitable for heating entrances, lobbies or halls that do not have walls on which a heater can be installed. Built to last, this unit circulates the warm air that has risen to the ceiling and mixes it with cooler air. It can be mounted on or recessed in the ceiling or recessed in a suspended ceiling.


Ideal for lobbies and entrance halls

Ceiling installation for protection against impact and vandalism

Multiple installation options (surface mounted, recessed or recessed in a suspended ceiling)

Nichrome alloy elements deliver instant heat

Specifications

Brand Name Stelpro Voltage Rating 208/240 V
Frequency Rating 60 Hz Phase 1
Wattage 1500/2000 W Housing Material Steel
Application Commercial, Industrial UPC 626296131633

Packages

1 - UNIT - 1