Abbotsford
STLCF3002TW

STELPRO CF3002TW CEIL. FAN WHITE B/I STAT 3000W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:CF3002TW
Country of origin:Canada

Description

°STELPRO has the space-saving solution for heating small entryways, hallways and lobbies: the sturdy, reliable CF ceiling fan heater. Built to last, the CF pushes heat downward, mixing with the cold air below. It can be surface mounted or recessed into conventional ceilings, or recessed in suspended ceilings. Whether installed in an entryway or hallway, the CF has all the heat you need in an enclosed space.

Specifications

Brand Name STELPRO Voltage Rating 208/240 V
Frequency Rating 60 Hz Phase 1
Wattage 2,250/3,000 Watt Housing Material Steel
Application Commercial; Industrial UPC 626296114636

Packages

1 - UNIT - 1