Abbotsford
STLDRI0221TW

STELPRO DESIGN INC DRI0221TW CEIL.DR-I WHITE B/I STAT 2000W 240V

Price $998.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:DRI0221TW
Documents Documents

Description

This product evens out a room's temperature and saves energy by recirculating warm air from the ceiling and mixing it with the cooler air in the room. Available in various wattages and voltages, the DRAGON can be surface mounted or recessed in residential or commercial buildings with suspended ceilings that are at least eight feet.


Fast temperature rise through heat recovery

Wide range of powers

Superior performance nichrome alloy elements

Surface-mounted or recessed installation

Wall switch for continuous fan operation (OFS model)

Specifications

Brand Name STELPRO Voltage Rating 240 V
Frequency Rating 60 Hz Phase 1
Wattage 2,000 Watt Housing Material Steel
Application Residential UPC 626296119082

Packages

1 - UNIT - 1