Abbotsford
STLDRII0583C24W

STELPRO DESIGN INC DRII0583C24W Dragon™ Ceiling Fan Heater with 24 V Control Electric 5000 W, 3 PH, 208 V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:DRII0583C24W
Documents Documents

Description

The hallmark of the DRAGON™ is that it recycles residual warm air that has accumulated at the ceiling, mixing it with the cooler air below. The result? Uniform air temperature and energy savings. The DRAGON™ offers an output of 2000 W to 10 000 W, depending on the model, and offers voltage ranging from 208V to 600 V. This unit can be ceiling surface mounted or ceiling recessed, suspended at a minimum of 8 feet from the floor. The DRAGON™ is well-suited for building entryways, stairwells, warehouses, garages, workshops, and hallways. Nothing beats the power of the DRAGON™!

Specifications

Brand Name Stelpro Sub Brand Dragon™
Item Name Ceiling Fan Heater with 24 V Control Type Electric
Voltage Rating 208 V Frequency Rating 60 Hz
Phase 3 Series/Model DR
Wattage 5000 W Flow Rate 450 ft³/min
Housing Material Steel Color/Finish White/Epoxy Polyester Powder Coated
Mounting Type Surface Dimensions 22-3/8 in L x 22-3/8 in W x 6-9/16 in D
Weight 45 lb Standards CSA Certified
Application For Commercial, Industrial, Building Entryway, Warehouse, Stairwell, Garage, Workshop UPC 626296032244

Packages

1 - UNIT - 1