Abbotsford
STLDRII0783CW

STELPRO DESIGN INC DRII0783CW Ceiling Fan Heater Electric 7500 W, 3 PH, 208 VAC

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:DRII0783CW

Description

The DR series is designed for commercial installation requiring a forced-air ceiling heating. Ideal for garages and halls eliminates cold airstreams from outdoor, it is made from steel epoxy finish, low noise level (250 or 450 cfm) and ready to be install either in ceiling recess or in surface. Offer in standard color white or almond finish (others customs finish available), available with or without 24-240 V control and with or without built-in thermostat.

Specifications

Brand Name Stelpro Sub Brand DRAGON
Item Name Ceiling Fan Heater Type Electric
Voltage Rating 208 VAC Frequency Rating 60 Hz
Phase 3 Series/Model DR II
Wattage 7500 W Housing Material Steel/Metal
Color/Finish White Mounting Type Wall
Dimensions 568 mm W x 568 mm H x 167 mm D Includes Contactor
Application For Commercial and Industrial Applications UPC 626296013731

Packages

1 - UNIT - 1