Abbotsford
STLDRR0283CTW

STELPRO DESIGN INC DRR0283CTW CEIL.DR-R WHITE B/I STAT 2000W 208V 3PH

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:DRR0283CTW

Description

The hallmark of the DRAGON™ is that it recycles residual warm air that has accumulated at the ceiling, mixing it with the cooler air below. The result? Uniform air temperature and energy savings. The DRAGON™ offers an output of 2000 W to 10 000 W, depending on the model, and offers voltage ranging from 208V to 600 V. This unit can be ceiling surface mounted or ceiling recessed, suspended at a minimum of 8 feet from the floor. The DRAGON™ is well-suited for building entryways, stairwells, warehouses, garages, workshops, and hallways. Nothing beats the power of the DRAGON™!

Specifications

Brand Name STELPRO Voltage Rating 208 V
Frequency Rating 60 Hz Phase 3
Wattage 2,000 Watt Housing Material Steel
Application Commercial; Industrial UPC 626296119181

Packages

1 - UNIT - 1