Abbotsford
STLDRR0321W

STELPRO DESIGN INC DRR0321W Dragon™ Fan Forced Heater Electric 3000 W, 1 PH, 240 V

Price $1,270.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:DRR0321W

Description

The DR series is designed for commercial installation requiring a forced-air ceiling heating. Ideal for garages and halls eliminates cold airstreams from outdoor, it is made from steel epoxy finish, low noise level (250 or 450 cfm) and ready to be install either in ceiling recess or in surface. Offer in standard color white or almond finish (others customs finish available), available with or without 24-240 V control and with or without built-in thermostat.

Specifications

Brand Name Stelpro Sub Brand Dragon™
Item Name Fan Forced Heater Type Electric
Voltage Rating 240 V Frequency Rating 60 Hz
Phase 1 Wattage 3000 W
Housing Material Steel Color/Finish White
Mounting Type Ceiling Dimensions 568 mm W x 167 mm D x 568 mm H
Application For Commercial, Industrial use UPC 626296026014

Packages

1 - UNIT - 1