Abbotsford
STLSK0752W

STELPRO DESIGN INC SK0752W Fan Forced Heater Electric 750/560 W, 1 PH, 208 - 240 V

Price $364.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:SK0752W

Description

The SK serie is designed for installations that require forced-air heating very efficient and quiet from ceiling in order to create air curtain in the entrance, shower rooms and bay windows.It is made of steel with epoxy painted gril available in white and almond as standard color (optional others finishes available ) without control and optional timer available for recess ceiling or surface ceiling (adapter needed) installations.

Specifications

Brand Name Stelpro Sub Brand SK
Item Name Fan Forced Heater Type Electric
Voltage Rating 208 - 240 V Frequency Rating 50/60 Hz
Phase 1 Wattage 750/560 W
Housing Material Steel Color/Finish White
Mounting Type Ceiling Dimensions 419 mm W x 111 mm D x 292 mm H
Application For Residential use UPC 626296005125

Packages

1 - UNIT - 1