Abbotsford
STLSK1001W

STELPRO SK1001W Ceiling Fan Heater 1000W 120V White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SK1001W
Country of origin:Canada

Description

The SK serie is designed for installations that require forced-air heating very efficient and quiet from ceiling in order to create air curtain in the entrance, shower rooms and bay windows.It is made of steel with epoxy painted gril available in white and almond as standard color (optional others finishes available ) without control and optional timer available for recess ceiling or surface ceiling (adapter needed) installations.

Specifications

Brand Name Stelpro Sub Brand SK
Voltage Rating 120 V Frequency Rating 50/60 Hz
Phase 1 Wattage 1000 W
Housing Material Steel Application For Residential use
UPC 626296004975

Packages

1 - UNIT - 1