Description
The SK fan heater effectively disperses heat above head level. When installed right outside a shower stall, it circulates the air in the room like no other unit. Better heat dispersion and less fogging on windows and mirrors are guaranteed.
Specifications
| Brand Name | Stelpro | Voltage Rating | 208 V |
| Frequency Rating | 50/60 Hz | Phase | 1 |
| Wattage | 1500 W | Housing Material | Steel |
| Application | For Residential use | UPC | 626296180822 |
Packages
| 1 - UNIT - 1 |