Abbotsford
STLSK2002SW

STELPRO DESIGN INC SK2002SW CEILING FAN HEATER SOFT WHITE 2000W 240V

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:SK2002SW

Description

The AIR CURTAIN™ ceiling fan heater silently beams down heat from above. This unique model is ideal for rooms where wall space is limited. In bathrooms, the AIR CURTAIN™ can be installed just outside the shower or bathtub. With its ceiling-recessed casing, the AIR CURTAIN™ is an excellent way to provide discreet air circulation. The result: uniform heating and air movement, and reduction in mirror and window fog. By adding a wall timer, you can use it on demand.

Specifications

Brand Name STELPRO Voltage Rating 208/240 V
Frequency Rating 50/60 Hz Phase 1
Wattage 1,500/2,000 Watt Housing Material Steel
Application Residential UPC 626296365861

Packages

1 - UNIT - 1