Abbotsford
STLCBH0283CW

STELPRO CBH0283CW CONSOLE WHITE 208V 2000W 208V 3PH

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:CBH0283CW
Country of origin:Canada

Description

When you need a lot of high-efficiency heating, the CBH is the right choice. Its resistant coating is well-suited to all types of commercial spaces and other high-traffic areas. This forced-air cabinet heater features unparallelled durability. It is also extremely versatile, with the option of recessed, semi-recessed or surface mounted installation, and its durable steel casing. The CBH unit can be ceiling mounted when wall mounting is not an option. The CBH ensures powerful, even air flow as the fan is coupled directly to the motor. The option of connecting it to a ventilation duct makes it even more adaptable. The CBH is your assurance of reliable heating for years to come.

Specifications

Brand Name STELPRO Voltage Rating 208 V
Frequency Rating 60 Hz Phase 3
Wattage 2,000 Watt Housing Material Steel
Application Commercial; Industrial UPC 626296037294

Packages

1 - UNIT - 1